Versaflo S605-10 Replacement Hood

Order Code: ZT1198382X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

The hood provides coverage for the head, neck, face, and shoulders with a knitted inner collar. Ideal for individuals working in a variety of high disposal rate environments, such as pharmaceutical manufacturing.
While you can reuse the suspension and air ducting, the hood can be easily replaced. It also has an externally-adjustable airflow control that allows wearers to modify the airflow distribution to suit personal comfort needs.

Features and benefits
• Provides head, hair, neck and shoulder coverage
• Protects eyes and face from liquid splash and low energy flying particles and dust (Grade F)
• Hood fabric: 2-layer polypropylene spunbond/laminated film
• Visor material: PETG
• Reusable premium inner head suspension can be a cost-effective solution for high disposal rate environments
• Externally-adjustable airflow control allows easy adjustment of airflow rates
CE Approved, EN 12941 TH3, EN 166:2:F:3, EN14594 3A

Typical applications
•Painting
• Food & Beverage Manufacturing
• Pulp & Paper Manufacturing
• Agriculture

See full description
Specifications for Versaflo S605-10 Replacement Hood
  • MFR Part No.
    7000000149
  • For Use With
    Premium Head Suspension
  • Package Quantity
    1
  • Product Type
    Hood
  • Series
    S-605-10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome