Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Resusciade Face Shields
Shield 2 Gang Safety Shield Accessory 15mm Plastic
By Electrium
Order Code:
ZT5024120S
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.19
https://www.zoro.co.uk/shop/safety/resusciade-face-shields/shield-2-gang-safety-shield-accessory-15mm-plastic/p/ZT5024120S
Add to quotation
View all Resusciade Face Shields
Description
Electrium SHIELD 2 GANG SAFETY SHIELD ACCESSORY 15MM PLASTIC Safetyshield SS270
Tags:
#BulkDiscount
Specifications
Specifications for Shield 2 Gang Safety Shield Accessory 15mm Plastic
Shape
Rectangular
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome