Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Resusciade Face Shields
Shield Safety 1Gang 30mm - 2500386480
By Electrium
Order Code:
ZT5024288S
£3.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 - 99
£2.72
12%
100 +
£2.60
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.09
https://www.zoro.co.uk/shop/safety/resusciade-face-shields/shield-safety-1gang-30mm-2500386480/p/ZT5024288S
Add to quotation
View all Resusciade Face Shields
Description
Electrium SHIELD SAFETY 1GANG 30MM Safetyshield SSD170
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Shield Safety 1Gang 30mm - 2500386480
Shape
Square
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome