Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Resusciade Face Shields
Shield Safety 2Gang 30mm - 2500386481
By Electrium
Order Code:
ZT5024364S
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.19
https://www.zoro.co.uk/shop/safety/resusciade-face-shields/shield-safety-2gang-30mm-2500386481/p/ZT5024364S
Add to quotation
View all Resusciade Face Shields
Description
Electrium SHIELD SAFETY 2GANG 30MM Safetyshield SSD270
Tags:
#BulkDiscount
Specifications
Specifications for Shield Safety 2Gang 30mm - 2500386481
Shape
Rectangular
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome