3M 6100S HALF MASK SMALL

Order Code: ZT1576021S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 +£23.994%


Description

The 6000 Series Reusable Half Masks are economical, low-maintenance, simple to handle and extremely lightweight. 6000 series half masks by 3M can also be used with 3M? Supplied Air Systems for your increased convenience and flexibility. Head harness with cradle suspension for comfortable fit, Lightweight elastomeric material for comfort during long periods of work. Low profile design minimises interference with field of view, Twin filter design provides lower breathing resistance. EN 140:1998

See full description
Specifications for 3M 6100S HALF MASK SMALL
  • Size
    Small
  • MFR Part No.
    3M6100S
  • Width
    206mm
  • Height
    178mm
  • Weight
    0.2175kg
  • Length
    532mm
  • Colour
    Grey