3M 6800S FULL FACE MASK MEDIUM

Order Code: ZT2115200S

£143.99 Inc VAT (20%)


Description

The extremely lightweight 6000 series full face masks feature a wide field of vision, and low maintenance design for maximum comfort and simplicity of use. Extremely lightweight - 450gms (without filters), Wide field of vision, Polycarbonate lens is impact resistant to EN166:B, 3M Cool Flow Valve allows exhaled air to escape quickly and easily for improved wearer comfort, Soft, hypo-allergenic elastomeric face piece, Four strap suspension, easy to put on and take off, Speech transmission zone, Unique 3M bayonet filter fixing system, Standard: EN136

See full description
Specifications for 3M 6800S FULL FACE MASK MEDIUM
  • MFR Part No.
    3M6800S
  • Height
    276mm
  • Width
    324mm
  • Length
    430mm
  • Weight
    0.74kg
  • Size
    Medium
  • Colour
    Grey