0
1
2

4277-ABE1P2 Acid Gas Respirator

Order Code: ZT1178304X

£24.99each Inc VAT (20%)
£249.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

4251: Conforms with EN 405 FFA1P1. APGY: Particulates 4 x OEL, Organic Vapour 10 x OEL. 4255: Conforms with EN 405 FFA2P2SL. APF: Particulates 12 x OEL, Organic Vapour 10 x OEL. 4277: Conforms with EN 405 FFABE1P2SL. APF: Particulates 12 x OEL, organic vapour 10 x OEL, inorganic 10 x OEL, acid gases 10 x OEL. 4279: Conforms with EN 405 ABEK1P2. APF: Particulates 10 x OEL, organic vapour 10 x OEL, inorganic 10 x OEL, acid gases 10 x OEL, ammonia 10 x OEL.

See full description
Specifications for 4277-ABE1P2 Acid Gas Respirator
  • Product Type
    Half Face
  • Contaminants Filtered
    Gases
    Acid Gases
    Vapours
    Inorganic Gases & Vapours
  • MFR Part No.
    4277
  • Standards Met
    BS EN 405:2002 FFABE1P3RD
    BS EN 405:2002 FFA2P3RD
    BS EN 405:2002 FFA1P2RD
  • Size
    One Size
  • Series
    4000 Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome