1. Safety/
  2. Personal Protection & Clothing/
  3. Masks & Respiratory Protection/
  4. Reusable Respirators
6000 Series Full Face Masks
0
1
2
3
4
5

6000 Series Full Face Masks


5 Variants From
£113.99

Inc VAT (20%)

Up to 3.5% off
See 5 Product Variants
£113.99

Description

Designed for maximum simplicity and comfort, the 6000 series full face masks feature soft, non-allergenic facepieces to avoid pressure and soreness during prolonged use.

Fitted with a flexible respiratory system, compatible gas, vapour, and particulate filters are quick and easy to change to protect against a wide range of respiratory hazards.

Features and Benefits
• The four-point adjustable harness ensures a comfortable and secure fit
• Low profile side mounting designed filters ensure an uninterrupted field of vision
• Centrally mounted exhalation valve keeps the mask cool and comfortable to wear
• Available in three sizes for flexibility
• Polycarbonate lens is scratch and impact resistant
• Extremely lightweight for user comfort

Standards
• EN166:2001 B
• EN136:1998 (Class 1)

Notes
• Filters sold separately

See full description

Feature Attributes

Contaminants Filtered:

Particulate

Pack Size:

Each

Material:

Polycarbonate

Type:

Reusable Respirators