0
1
2
3

7002 Medium EasyLock Half Mask Respirators

Order Code: ZT1178283X

£17.99 Inc VAT (20%)


Description

7000 Series Easylock
Introduces unique features and benefits for increased worker acceptance. Lightweight design plus extra wide sealing area provides all-day comfort. Mask drops down for convenient storage around the neck or locks down for custom fit. Adjustable head cradle and curved neck buckles for extra comfort. Low profile, compact design allows a wide field of vision, fits well under welding helmets and with safety glasses. Maintenance and cleaning are made simple with very few replacement parts. 100% PVC-Free®.

See full description
Specifications for 7002 Medium EasyLock Half Mask Respirators
  • Product Type
    Half Face
  • Series
    Easylock
  • MFR Part No.
    7002
  • Contaminants Filtered
    Gases
    Organic Vapours
    Dust
  • Standards Met
    ISO 9001
    European Community Directive 89/686/EEC
    CE Certified
    BS EN 140:1998
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome