Air Plus ProValve Mask FFP2 R D Real Reusable MOL330801

Order Code: ZT2598767S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

The Moldex AIR Plus ProValve Real Reusable FPP2 Mask has a washable full face seal and offers a secure fit, that is comparable to a half mask. The AirWave Pleated Filter reduces breathing resistance, improves wearer comfort and minimises fatigue. Offers low breathing resistance even after hours of use. The built-in ProValve reduces condensation from exhaled air. FFP storage bag available (MOL399401), helps keep the mask hygienic. FFP2 for protection against toxic dusts, mists and fumes 10 x WEL (Workplace Exposure Limit). Tested and certified to EN 1492001+A12009.

See full description
Specifications for Air Plus ProValve Mask FFP2 R D Real Reusable MOL330801
  • Pack Quantity
    1
  • Mask Type
    Moulded