BHT003-0L5-000 Force 8 Half Mask with Valve

Order Code: ZT1199286X

£13.99 Inc VAT (20%)


Description

Made with a durable thermoplastic rubber offering a superior fit to most face shapes, with a low resistance exhalation valve for easy breathing. Featuring a 4-point suspension harness with quick-release buckles and reflective strips to create increased visibility in low-light environments. The mask accepts the full range of low profile Force™ 8 filters (sold separately).

Features and Benefits
• The 4-point cradle suspension is fully adjustable for a secure and comfortable fit
• Reflective strips contribute to other hi-viz PPE for increased visibility and safety
• Typhoon™ exhalation valve offers minimum breathing resistance for user comfort

Typical Applications
• Workshops
• Pest Control
• Construction

Standards
• EN140

Notes
• Mask only - filters sold separately

See full description
Specifications for BHT003-0L5-000 Force 8 Half Mask with Valve
  • Standards Met
    EN143:200 (Filter performance)
    EN140 (Face piece)
    EN14387:2004 (Filter performance)
  • Contaminants Filtered
    Vapours
    Particulate
    Gases
  • Product Type
    Half Face
  • Series
    Force 8
  • Size
    Medium
  • MFR Part No.
    BHT003-0L5-000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome