0
1
2
3

CAE601-941-100 Powercap Active Black Universal Plug

Order Code: ZT1178334X

£339.99 Inc VAT (20%)


Description

CAE601-941-100
Ergonomically designed positive pressure respirator, designed to protect the user from dust and most airborne particulate pollutants. Lasts for 8 hours when fully charged and excels in very dusty environments within light industry (machining and milling), agriculture (livestock, poultry farming, grain silos), landscaping, and food processing, with the faceshield offering added protection against flying particles. A unique alternative to disposable masks, giving improved comfort, safety and efficiency to the wearer. Powercap Active comes complete with faceshield, two TH1P filters, one battery pack, and a charging dock. Conforms to: EN812+A1, EN12941+A2 TH1P.

See full description
Specifications for CAE601-941-100 Powercap Active Black Universal Plug
  • Contaminants Filtered
    Dust
  • Product Type
    Full Face
  • MFR Part No.
    CAE601-941-100
  • Series
    PowerCap Active
  • Size
    One Size
  • Standards Met
    BS EN 12941+A2
    BS EN 812:2001
    BS EN 12941:1998
    BS EN 166
    BS EN 812+A1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome