Force 8 Twin Cartridge Half Face Respirator

Order Code: ZT3077042S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Class: Force8 half mask with p 3 RD presstocheck filters.
Protection Factor: Assigned protection factor 20.
Type: Class 3, high efficiency, 99.95%.Padded for extra comfort over prolonged use, and moulds to face shape for excellent seal. Reflective strips create increased visibility in low-light environments for added safety. Supplied with Force 8® Filters, with low profile angle design for minimal visual impairment. Conforms to Facepiece EN140, Filter Performance EN14387:2004, Filter Performance EN143:2000. Uses P3 dust cartridges.

See full description
Specifications for Force 8 Twin Cartridge Half Face Respirator
  • Protection Factor
    Assigned protection factor 20
  • Product Type
    Half Face Respirator
  • Class
    Class 3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome