Full Face Mask A2P3 Twin Cartridge

Order Code: ZT4273314S

£89.99 Inc VAT (20%)


Description

A full face mask with 2 A2P3 cartridge filters. Using a full face mask protects your eyes as well as mouth and nose, so we always suggest using a full face mask when dealing with harmful chemicals. 2 x A2P3 replaceable cartridges. Manufactured with silicone rubber. Anti scratch & impact resistant polycarbonate visor. Weight 660g. Made in Spain. This mask is fitted with 2 x A2P3 cartridges so this makes it suitable for protection against organic vapours and gases with boiling points greater than 65°C and solid and liquid particles.

See full description
Specifications for Full Face Mask A2P3 Twin Cartridge
  • Weight
    660g
  • Product Type
    Full Face Mask
  • Material
    Silicone rubber
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome