Quantity | Price | Discount |
---|---|---|
1 - 4 | £43.99 | 0% |
5 - 9 | £42.23 | 4% |
10 + | £40.47 | 8% |
Material: TPE.
Pack Quantity: 1.
Size: Large.
Type: Half mask.
Use With: Filters.Protection against gas, vapour and dust. Lightweight TPE mask body design is suitable for most applications and soft and pleasant to wear. Easy maintenance and cleaning without tools. Easylock® filter system (filters supplied separately) 100% PVC free. Tested/certified to EN 140:1998.