1. Safety/
  2. Personal Protection & Clothing/
  3. Masks & Respiratory Protection/
  4. Reusable Respirators
Half Masks
0
1
2

Half Masks


Select
See all variants from
£29.99Inc VAT (20%)

See all variants from £29.99

Description

Designed to handle tough and dirty work environments, these 6500 series half masks deliver comfort and durability, with a quick latch system that allows for easy fitting and removal to suit the environment and levels of contamination.

Features and Benefits
• 3M™ Cool-Flow™ valve removes hot, exhaled air for user comfort
• 'Quick latch' design allows for removal and re-fitting quickly and easily without disturbing other items of PPE
• Easy to clean and maintain for hygiene
• Delivers a wide field of vision for user awareness
• Silicone mask allows for a comfortable, but firm seal

Standards
• EN140:1998

Notes
• Filters Sold Separately

See full description

Feature Attributes

Series:
6500 Series
Contaminants Filtered:
Particulates
Standards Met:
Tested to EN140:1998
Product Type:
Half Face