0
1
2
3

Integra 3/4 Face Respirators, P3


Select
£63.99 Inc VAT (20%)


See all variants from £63.99

Description

The Elipse Integra is a combination mask constructed with safety goggles and replaceable filters.

Features and Benefits
• HESPA (High Efficiency Synthetic Particulate Air Filter) filters aid wearer safety and protect from dust, oil and water mists, metal fumes and micro-organisms, such as bacteria and viruses
• Compact filter design offers a wider field of vision
• Impact tested to B rating
• Low breathing resistance reduces the risk of user fatigue and moisture built up

Typical Applications
• General industrial use where there is a risk of ingestion of silica dust, wood dust, cement dust or asbestos
• DIY
• Commercial construction

See full description

Feature Attributes

Product Type:
3/4 Face
Contaminants Filtered:
Dust,Oil Based Fluids,Mist
Standards Met:
EN140,EN166,EN143
Product Reviews -
4 years ago by eve
I have already told you this in my earlier comment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome