Omnira Air Protective Face Shield

Omnira Air Protective Face Shield

Order Code: ZT4271563S

£169.99 Inc VAT (20%)


Description

The Omnira Air protective face shield provides comprehensive protection with its toric polycarbonate visor, providing unparalleled clarity and durability. Compatible with various visor types, including cylindrical options, it adapts to different preferences and effectively guards against chemical agents and infectious particles, enhancing worker safety and productivity.

Features and Benefits
• Advanced air distribution system provides top-tier respiratory protection and enhanced comfort
• Outer control of airflow direction provides personalised comfort
• The highest optical quality visor provides crystal-clear vision
• Visors can be easily changed out for versatility on each job
• Adjustable head suspension design offering multiple individual settings for a customisable fit

Standards
• EN 166
• EN 12941

See full description
Specifications for Omnira Air Protective Face Shield
  • Series
    Omnira
  • Size
    One Size
  • Product Type
    Full Face
  • Contaminants Filtered
    Chemicals
    Particulates
  • MFR Part No.
    703100