P2 Valved Charcoal Mask Grey - Pack of 10

Order Code: ZT1177393P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.017%


Description

Polypropylene (P.P) outer layer provides smooth lining and avoids loose fibres. Embossed fringe seal avoids fluffy open layers around the edges. Latex free synthetic rubber head strap. Contour design ensures the compatibility of glasses / goggles and reduces fogging. Soft close-cell nose foam and adjustable nosepiece ensure custom shape and increase the worker comfort and acceptance. Conforms to EN149:2001 + A1:2009 FFP2 NRFor Hazard Type: Toxic dusts, fumes and water-based mists.Example: Working with hardwood, glass fibres and plastic (non PVC) and some metalwork.

See full description
Specifications for P2 Valved Charcoal Mask Grey - Pack of 10
  • MFR Part No.
    BBP2CVN
  • Width
    312mm
  • Length
    390mm
  • Height
    362mm
  • Weight
    0.2967kg
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome