0
1
2

Powercap Active IP Powercap, 8hr, Black

Order Code: ZT1024027P

£499.99 Inc VAT (20%)


Description

The PowerCap® Active™ IP is a lightweight, great fitting and ergonomically designed positive pressure respirator. It has been especially designed to protect against breathing in dust and airborne particulate pollutants to EN 12941+A2 TH1P. This product performs excellently in dusty environments such as in the light industry, agriculture, landscaping, and food processing. It incorporates bump cap protection and a impact faceshield, providing reliable against particles.

Features and Benefits
• Provides a cooling and smooth supply of filtered air, at 160 litres per minute
• No breathing resistance or visor misting
• Bump cap provides excellent protection and is machine washable
• Visor has 1mm thick polycarbonate with aluminium edges, protecting against impacts

Typical Applications
• Machining
• Milling
• Farming
• Landscaping
• Food processing

Notes
• Contains faceshield, 2 TH1P filters, 1 battery pack and 1 charging dock
• Conforms to EN 166, EN 812+A1, EN 12941+A2 TH1P

See full description
Specifications for Powercap Active IP Powercap, 8hr, Black
  • Contaminants Filtered
    Particulate
    Dust
  • MFR Part No.
    CAE602-941-100
  • Assigned Protection Factor
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome