PRO2 OXYGEN AND MASK X 2

Order Code: ZT1574357S

£61.99 Inc VAT (20%)


Description

PRO2 Oxygen is an unrivalled product which holds more than 3 x more oxygen than can be contained in a similar pressure canister. The ALL NEW PRO2 canister is filled with 22 litres of high purity (99.5 %) oxygen and comes equipped with a high concentration, conformable and lightweight oxygen mask and tubing designed for optimal flow, giving the user a more efficient and pleasurable experience. The mask is also designed to reduce environmental impact and the can’s aluminium construction is lightweight and more durable for outside use.What makes the PRO2 brand special is that it contains an adsorbent which is specially designed to store a much larger volume of oxygen than could be otherwise stored using compression alone. For this reason, the device contains and delivers up to three times the quantity of similar container volume products, offering by far and away the best value breathing oxygen on the market. Owing to the new technology, the can may still feel full when all of the oxygen has been used. PRO2 Oxygen contains 22 litres of oxygen in a 750 ml aluminium canister. (Dimensions: diameter 66 mm, height 218 mm).

See full description
Specifications for PRO2 OXYGEN AND MASK X 2
  • MFR Part No.
    CM2002
  • Length
    300mm
  • Weight
    1.1kg
  • Width
    165mm
  • Height
    110mm
  • Size
    22L
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome