Brown De-Icing Rock Salt

Order Code: ZT3077618S

£279.99 Inc VAT (20%)


Description

Bag Size kg: 1000.
Capacity kg: 900.
Includes: A small quantity of anti-caking additive to maintain spreading properties after prolonged storage.
Product Technical Data: Capacity kg: 900.
GTIN: 5052105283104.
Includes: A small quantity of anti-caking additive to maintain spreading properties after prolonged storage.
.
Product Type: Brown rock salt. Effective on ice and snow. Has consistent spreading properties even after prolonged storage with its anti-clogging additives. Meets BS 3247. Not as pure as white salt and therefore not as clean to use.

See full description
Specifications for Brown De-Icing Rock Salt
  • Capacity
    900kg
  • Bag Size
    1000kg
  • Product Type
    Brown Rock Salt
  • Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome