Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Winter Safety
Ice Melt
Rock Salt
De-Icer Trigger Spray 500ml - 0108663
By Fabulosa
Order Code:
ZT4189018S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
3.99
https://www.zoro.co.uk/shop/safety/rock-salt/de-icer-trigger-spray-500ml-0108663/p/ZT4189018S
Add to quotation
View all Rock Salt
Description
Provides a quick and effective de-icing solution on cold and freezing mornings. On cold
Tags:
#BulkDiscount
Specifications
Specifications for De-Icer Trigger Spray 500ml - 0108663
Type
Vehicle Accessories
Form
De-icer
Pack Quantity
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome