0
1
2
3
4

Rock Salt White 25kg

Order Code: ZT1184402X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

High quality salt for speedy de-icing. It leaves less visible residue after the snow has melted away, making it the ideal option for business car parks and shopping centre areas. Supplied in a 25kg bag or 40 x 25kg bags, this rock salt offers even particle sizes which have been graded to ensure quality, safety and even distribution.

Features and Benefits
• Close to 100% pure sodium chloride to maximise the de-icing quality of the salt
• Leaves less messy residue compared to brown salt
• Free flowing making it ideal for spreading by hand, shovel or via an industrial spreader
• 25kg bags are an economical way to ensure you have ample salt available

Typical Applications
• Ideal for use when de-icing pavements, entryways, concrete, roads, car parks and any asphalt where heavy foot traffic is expected

Standards
• Conforms to BS3247:2011, the British Standard needed to pass as suitable for de-icing salt

Notes
• Marine salt is sustainably sourced

See full description
Specifications for Rock Salt White 25kg
  • Special Features
    Less Visible Residue
  • Pack Quantity
    25kg
  • Colour
    White
  • MFR Part No.
    DEI0025

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome