2 Mirror Bracket for Posts with 60 - 90 mm Wx 1300 x 76 mm

Order Code: ZT4130457S

£419.99 Inc VAT (20%)


Description

2 mirror bracket, for posts with Ø 60 - 90 mm, WxØ 1300 x 76 mm. Supplied = pre-assembled, final assembly by customer. Height = 76 mm. Width = 1300 mm. Depth = 76 mm. Place of use = outdoor use. Diameter = 76 mm. Product type = traffic mirrors. Weight = 10.7 kg. Space saving design: allows two mirrors to be installed on one and the same post. Robust construction: made of hot dip galvanised steel for increased durability and corrosion protection. Versatile to modify: suitable for posts with a diameter of 60 - 90 mm. Vialux® bracket for 2 mirrors Special bracket from Vialux®: allows 2 mirrors to be installed on a single post. Hot dip galvanised steel Diameter 76 mm. Length: 1.30 m. For post Ø 60 - 90 mm.

See full description
Specifications for 2 Mirror Bracket for Posts with 60 - 90 mm Wx 1300 x 76 mm
  • Diameter
    60 - 90mm
  • Size
    1300 x 76mm
  • Product Type
    Traffic Mirrors
  • Material
    Hot Dip Galvanised Steel
  • Height
    76mm
  • Applications
    Outdoor Use
  • Weight
    10.7kg
  • Width
    1300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome