508 x 762mm Convex Outdoor Traffic Safety Mirror

Order Code: ZT1218108X

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£62.695%


Description

Multi-purpose convex mirror exterior use in areas with limited views or blind spots. Ideal for use in carparks or monitoring entrances such as shops, offices, building entrances, etc. The fixing bracket diameter measures 75 mm for pole.

Features:
-Complete with integral visor
-Polymir® mirror, unbreakable and anti-UV treated
-High-quality, sharp image without distortion
-Offers 90° views (2 directions)
-Supplied with fixing brackets

See full description
Specifications for 508 x 762mm Convex Outdoor Traffic Safety Mirror
  • Edge Colour
    Red/White
  • Overall Width
    762mm
  • Special Features
    Anti-UV Treated
    Unbreakable
  • Material
    Polymir
  • Overall Height
    508mm
  • Dimensions
    508x762mm
  • MFR Part No.
    KXRE-2030-1101
  • Mirror Type
    Exterior
  • Includes
    Fixing Brackets
    508x762mm Mirror
  • Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome