Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Safety and Security Mirrors
600MM Diameter Green Framedmulti-Purpose Mirror
By Centurion Europe
Order Code:
ZT2589012S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/safety/safety-and-security-mirrors/600mm-diameter-green-framedmulti-purpose-mirror/p/ZT2589012S
Add to quotation
View all Safety and Security Mirrors
Description
Description unavailable
Specifications
Specifications for 600MM Diameter Green Framedmulti-Purpose Mirror
MFR Part No.
E0202
Shape
Circular
Edge Colour
Green
Overall Diameter
600mm
Overall Width
600mm
Special Features
Weatherproof
Overall Height
600mm
Mirror Type
Exterior
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome