Budget Outdoor Traffic Mirror With Hood

Order Code: ZT3080186S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Diameter mm: 450.
Material: Acrylic.
Shape: Round.
Viewing Distance m: 0-30m.
Weight kg: 2.2.
Width mm: 450.Polycarbonate outdoor safety mirror with robust polypropylene housing. Ideal for warehouses, factories, car parks and other outdoor areas. Supplied with zinc plated post mounting bracket (to suit 60mm dia. poles) Viewing distance: 0-30m. Wall mounting bracket available (414492) .

See full description
Specifications for Budget Outdoor Traffic Mirror With Hood
  • Material
    Acrylic
  • Diameter
    450mm
  • Shape
    Round
  • Weight
    2.2kg
  • Width
    450mm
  • Viewing Distance
    0-30m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome