Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Safety and Security Mirrors
Extended Arm for Observation Mirror - 550mm
By Moravia
Order Code:
ZT1255178P
£30.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/safety/safety-and-security-mirrors/extended-arm-for-observation-mirror-550mm/p/ZT1255178P
Add to quotation
View all Safety and Security Mirrors
Description
550mm Extended Arm for SPION/DETECTIVE-X range of Observation Mirrors
Specifications
Specifications for Extended Arm for Observation Mirror - 550mm
MFR Part No.
255.10.700
Material
Steel
Type
Security Mirror
Width
40mm
Length
550mm
Height
80mm
Colour
Silver
Mounting Type
Wall Mounting
Additional Features
Fits Circular Detective-X and Spion Mirror Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome