Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Safety and Security Mirrors
Forklift 180Degrees Rear-view Mirror 225 x 40 x 120mm
By Spectrum Industrial
Order Code:
ZT1110187P
£81.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it in
7-10
working days
Available
GBP
81.99
https://www.zoro.co.uk/shop/safety/safety-and-security-mirrors/forklift-180degrees-rear-view-mirror-225-x-40-x-120mm/p/ZT1110187P
Add to quotation
View all Safety and Security Mirrors
Description
Forklift 180 degree rear-view mirror 225 x 40 x 120mm
Specifications
Specifications for Forklift 180Degrees Rear-view Mirror 225 x 40 x 120mm
Weight
1kg
Type
Safety Mirror
Material
Unbreakable Polymer
Width
225mm
Installation
Attach To Forklift Truck
Length
120mm
Depth
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome