Hemispheric Quarter Dome Security Mirror

Order Code: ZT3080022S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Diameter mm: 600.
Shape: Quarter hemispherical.
Viewing Distance m: 0-10m.High quality, 2mm thick acrylic indoor security mirror with rubber edging. 90° mirror helps eliminate blindspots and improves surveillance. Suitable for safety and security applications. Ideal for shops, warehouses, factories, indoor car parks and other commercial premises. Can be fixed flush to wall or ceilings. Complete with wall fixings. Diameter 600mm.

See full description
Specifications for Hemispheric Quarter Dome Security Mirror
  • Diameter
    600mm
  • Shape
    Quarter hemispherical
  • Product Type
    Security Mirror
  • Material
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome