Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Safety and Security Mirrors
Internal Convex Surveillance Mirror 600 x 400mm
By Spectrum Industrial
Order Code:
ZT1110186P
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
7-10
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/safety/safety-and-security-mirrors/internal-convex-surveillance-mirror-600-x-400mm/p/ZT1110186P
Add to quotation
View all Safety and Security Mirrors
Description
Internal Convex Surveillance mirror 600 x 400mm
Specifications
Specifications for Internal Convex Surveillance Mirror 600 x 400mm
Weight
1kg
Installation
Fix To Wall Or Post
Material
Unbreakable Polymer
Length
400mm
Type
Safety Mirror
Width
600mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome