Keylight Outdoor Convex Mirror - 600MM Dia

Order Code: ZT3080192S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Diameter mm: 600.
Material: Acrylic.
Shape: Round.
Viewing Distance m: 0-30m.
Weight kg: 2.6.
Width mm: 600.High quality, 2mm thick acrylic indoor security mirror and aluminium banding. Suitable for safety and security applications. Ideal for warehouses, factories, indoor car parks and other commercial premises. Robust polypropylene housing. Viewing distance 0-30m. Supplied with zinc plated wall mounting bracket.

See full description
Specifications for Keylight Outdoor Convex Mirror - 600MM Dia
  • Material
    Acrylic
  • Diameter
    600mm
  • Shape
    Round
  • Weight
    2.6kg
  • Width
    600mm
  • Viewing Distance
    0-30m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome