Observation Mirror, Impact Resistant Acrylic Glass, WxHxD 250 X 130 X 70mm

Order Code: ZT2710692S

£299.99 Inc VAT (20%)


Description

Observation mirror, made of impact resistant acrylic glass, WxHxD 250 x 130 x 70 mm. Supplied = assembled. Height = 130 mm. Width = 250 mm. Depth = 70 mm. Place of use = indoor use. Shape = semicircular. Mirror material = acrylic glass. Field of vision = 180 °. Frame design = rubber coated. Product type = industrial mirrors. Weight = 0.75 kg. Made of impact resistant acrylic glass. Ideal as a rear view mirror for forklifts and other construction vehicles or for narrow traffic routes. Highly effective wide angle effect ensures a good view. Rubber edged frame, closed rear side. Flexible bracket for individual adjustment of angle of inclination. Height x width x depth 130 x 250 x 70 mm.

See full description
Specifications for Observation Mirror, Impact Resistant Acrylic Glass, WxHxD 250 X 130 X 70mm
  • Product Type
    Industrial Mirrors
  • Shape
    Semicircular
  • Supplied
    Assembled
  • Width
    250mm
  • Depth
    70mm
  • Weight
    0.75kg
  • Applications
    Indoor Use
  • Height
    130mm
  • Field of Vision
    180°
  • Mirror Material
    Acrylic Glass
  • Frame Design
    Rubber Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome