Traffic Mirror In XXL Size - Acrylic Glass

Order Code: ZT2696027S

£2,399.99 Inc VAT (20%)


Description

Traffic mirror in XXL size, made of acrylic glass, WxH 1200 x 1000 mm, observation distance 27 - 35 m. Supplied = flat pack. Height = 1000 mm. Width = 1200 mm. Place of use = indoor and outdoor use. Mirror material = acrylic glass. Frame design = with type 2 red reflectors. Frame material = polystyrene. Max. observation distance = 35 m. Min. observation distance = 27 m. Product type = traffic mirrors. Weight = 18.8 kg. Made of impact resistant acrylic glass for indoor and outdoor use. Wind load certified to wind force 12 (hurricane > 117 km/h) Excellent, virtually distortion free view - UV resistant. Polystyrene frame with red reflectors made of type 2 reflective film. Optimum adjustment with four point bracket with ball joint for tubular post 60 - 85 mm. Specifications on the viewing distance are approximate values. Heated models also available on request.

See full description
Specifications for Traffic Mirror In XXL Size - Acrylic Glass
  • Product Type
    Traffic Mirrors
  • Supplied
    Flat Pack
  • Observation Distance
    27m
  • Mirror Material
    Acrylic Glass
  • Width
    1200mm
  • Height
    1000mm
  • Frame Material
    Polystyrene
  • Applications
    Indoor and Outdoor Use
  • Frame Design
    with Type 2 Red Reflectors
  • Weight
    18.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome