Traffic Mirror Made of Sekurit Glass Frameless with Red/White Reflective Surround W800 x H600 mm

Order Code: ZT5469357S

£539.99 Inc VAT (20%)


Description

Traffic mirror made of Sekurit glass, frameless, with red/white reflective surround, mirror dimensions WxH 800 x 600 mm. Supplied = assembled. Height = 600 mm. Width = 800 mm. Place of use = indoor and outdoor use. Shape = rectangular. Mirror material = security glass. Frame design = reflective red/white. Max. observation distance = 12 m. Min. observation distance = 10 m. Weight = 10.3 kg. Product type = traffic mirrors. For indoor and outdoor use. Meets especially high requirements for optical quality and clarity. Impact and shock resistant. Glass crumbles when broken to protect against injuries. Evenly rounded mirror surface. Frameless construction, with reflective film border. Mirror may be mounted to wall mounting bracket in all positions with supplied bracket (clamp Ø approx. 76 mm) Specifications on the observation distance are approximate values.

See full description
Specifications for Traffic Mirror Made of Sekurit Glass Frameless with Red/White Reflective Surround W800 x H600 mm
  • Shape
    Rectangular
  • Frame Design
    Reflective Red/White
  • Applications
    Indoor and Outdoor Use
  • Product Type
    Traffic Mirror
  • Weight
    10.3kg