Universal Mirror For Indoor And Outdoor Use, Rectangular, WxH 800 X 600mm

Order Code: ZT2710785S

£599.99 Inc VAT (20%)


Description

Universal mirror for indoor and outdoor use, rectangular, WxH 800 x 600 mm. Supplied = assembled. Height = 600 mm. Width = 800 mm. Place of use = indoor and outdoor use. Shape = rectangular. Mirror material = acrylic glass. Max. observation distance = 8 m. Product type = industrial mirrors. Weight = 5.5 kg. Ideal for monitoring production lines, sales and storage areas. Slightly convex shape makes it possible to monitor large areas. Made of robust, impact resistant and shatterproof acrylic glass. Incl. bracket for mounting on walls and posts with 50 - 85 mm. Specifications on the observation distance are approximate values.

See full description
Specifications for Universal Mirror For Indoor And Outdoor Use, Rectangular, WxH 800 X 600mm
  • Product Type
    Industrial Mirrors
  • Shape
    Rectangular
  • Supplied
    Assembled
  • Height
    600mm
  • Applications
    Indoor and Outdoor Use
  • Observation Distance
    8m
  • Width
    800mm
  • Mirror Material
    Acrylic Glass
  • Weight
    5.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome