Universal Mirror For Indoor And Outdoor Use, Round, Ø700mm

Order Code: ZT2710406S

£499.99 Inc VAT (20%)


Description

Universal mirror for indoor and outdoor use, round, 700 mm. Supplied = assembled. Place of use = indoor and outdoor use. Shape = round. Mirror material = acrylic glass. Diameter = 700 mm. Max. observation distance = 9 m. Product type = industrial mirrors. Weight = 4.5 kg. Ideal for monitoring production lines, sales and storage areas. Slightly convex shape makes it possible to monitor large areas. Made of robust, impact resistant and shatterproof acrylic glass. Incl. telescopic wall mounting bracket. Post mounting adapter (accessory) suitable for mirror 700 mm and 800 mm. Specifications on the observation distance are approximate values.

See full description
Specifications for Universal Mirror For Indoor And Outdoor Use, Round, Ø700mm
  • Product Type
    Industrial Mirrors
  • Shape
    Round
  • Diameter
    700mm
  • Supplied
    Assembled
  • Observation Distance
    9m
  • Mirror Material
    Acrylic Glass
  • Weight
    4.5kg
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome