Wall Mounting Bracket, Ø60mm, Length 500mm

Order Code: ZT2706554S

£189.99 Inc VAT (20%)


Description

Wall mounting bracket, 60 mm, length 500 mm. Supplied = assembled. Diameter = 60 mm. Product type = accessories for traffic/safety mirrors. Wall mounting bracket , 60 mm.

Specifications for Wall Mounting Bracket, Ø60mm, Length 500mm
  • Diameter
    60mm
  • Supplied
    Assembled
  • Product Type
    Accessories for Traffic/Safety Mirrors
  • Length
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome