Wall Mounting Bracket for Traffic Mirrors

Order Code: ZT3081581S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

Colour: Silver.
Material: Steel.
Weight kg: 0.38.Optional wall mounting fixing for traffic mirrors. Suitable for use with 412119, 412121, 412122, 412123 and 412124.

Specifications for Wall Mounting Bracket for Traffic Mirrors
  • Material
    Steel
  • Colour
    Silver
  • Product Type
    Wall Mounting Bracket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome