Aed Defibrillation & CPR Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201249S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%

Order by 12pm, get it Tomorrow

Description

AED Defibrillation and CPR laminated safety poster is a cost-effective way of ensuring the safety of your employees. These posters help create a high level of safety consciousness in the workplace, which will encourage employees to practice safety precautions in the workplace for both their safety and the safety of their co-workers.

Features and Benefits
• Designed and manufactured in the UK
• Cost-effective way of ensuring employees and visitors to a site have suitable health and safety information
• Aids employers in fulfilling their legal obligation to make sure employees have the necessary health and safety training and information
• Lamination can easily be wiped clean and protects the product from general wear and tear

Typical Applications
• Offices
• Schools
• Public Buildings
• Warehouses
• Workshops

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Aed Defibrillation & CPR Safety Poster Laminated (590 x 420mm)
  • Sign Type
    First Aid
  • Legend/Symbol Colour
    Red
    Green
  • Overall Width
    590mm
  • Primary Colour
    White
  • Fixing Method
    Putty
    Sticky Tape
    Staples
  • Material
    Laminated
  • Overall Height
    420mm
  • Braille
    No
  • Description
    AED Defibrillation & CPR Safety Poster

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome