Chemical Spills Safety Poster Laminated (590 x 420mm)

Chemical Spills Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201254SCopy

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Working to create a safety-conscious work environment, this 'Chemical Spills' laminated safety poster is an ideal product for highlighting key pieces of information on what to do in the event of a chemical spill. Conforming to all relevant regulations to ensure consistency and compliance when it comes to safety symbols and graphics. The poster also helps visitors to understand important health and safety information when at your premises.

Features and Benefits
• Efficient way of delivering on your legal obligation as an employer to equip employees with the relevant safety knowledge and training
• Cost-effective way of ensuring employees and personnel have the correct health and safety information
• Laminated finish gives the product bolstered resistance to wear and tear
• Simple way of reinforcing key health and safety messages

Typical Applications
• Warehouses
• Industrial
• Workshops
• Transport and Logistics Centres

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Chemical Spills Safety Poster Laminated (590 x 420mm)
  • Legend/Symbol Colour
    Black
    Yellow
  • Primary Colour
    White
  • Material
    Laminated Paper
  • Overall Height
    420mm
  • Fixing Method
    Adhesive
    Putty
    Staples
  • Overall Width
    590mm
  • Sign Type
    Site Safety
  • Braille
    No
  • Description
    Chemical Spills