Computer Operators Health & Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201314S

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 - 19£10.398%
20 +£9.9412%


Description

Simple yet effective, this 'Health & Safety for Computer Operators' laminated safety poster is an ideal way of providing key information to your employees, site visitors and other personnel. Designed to encourage employees to practice safety precautions in the workplace, the poster also helps employers fulfil their legal obligation to provide essential health and safety training and information to their employees.

Features and Benefits
• Laminated coating provides protection against wear and tear and can be wiped clean
• Concisely highlights key health and safety elements regarding computer operations
• Has a far-reaching impact when placed in areas of high footfall
• Spreads awareness of important health and safety hazards and how to prevent them

Typical Applications
• Warehouses
• Offices
• Schools
• Institutional
• Hospitals

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Computer Operators Health & Safety Poster Laminated (590 x 420mm)
  • Overall Height
    420mm
  • Overall Width
    590mm
  • Type
    Poster
  • Material
    Laminated Paper
  • Description
    Computer Operators
  • Braille
    No
  • Fixing Method
    Hanging
  • Primary Colour
    Blue
    White
  • Sign Type
    Site Safety

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome