Diabetes, Asthma & Seizures Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201221S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

This 'Diabetes, Asthma & Seizures' safety poster has a laminated finish and can be affixed to your desired surface to provide essential health and safety information to your personnel. Safety posters work to increase awareness across the premises and boost safety consciousness to encourage employees to practice safety precautions that protect themselves and their co-workers. This product is an easy way to inform, teach and provide information to visitors and employees alike. Conforms to relevant regulations to ensure all safety symbols and graphics are consistent and compliant.

Features and Benefits
• Helps visitors and employees alike to better understand what they would need to do in an emergency situation
• Cost-effective and easy way of alerting personnel to potential hazards and highlighting what to do if they occurred
• Laminated finish provides some protection against general wear and tear and marking
• Effective way of ensuring you fulfill your legal obligations as an employer to provide essential health and safety information to your employees

Typical Applications
• Institutional
• Industrial
• Offices
• Warehouses
• Schools

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Diabetes, Asthma & Seizures Safety Poster Laminated (590 x 420mm)
  • Primary Colour
    White
  • Fixing Method
    Wall Fix
  • Overall Width
    590mm
  • Material
    Laminated
  • Sign Type
    First Aid
  • Legend/Symbol Colour
    Red
    Yellow
  • Overall Height
    420mm
  • Braille
    No
  • Description
    Diabetes, Asthma & Seizures Safety Poster

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome