Electrical Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201273S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Aiming to help employees and visitors to premises alike, this laminated 'Electrical Safety' safety poster is a simple yet effective way of communicating key health and safety information relating to electrical safety in the workplace. Creating a high level of safety consciousness, these posters encourage employees to take precautions to prevent health and safety breaches. Conforms to all relevant regulations.

Features and Benefits
• Helps employers fulfil their legal obligation to provide their employees with health and safety training and information
• Can easily be affixed to your desired surface to have optimum visibility for personnel
• Cost-effective way of reminding personnel of key safety procedures
• Laminated finish provides a layer of protection against wear and tear and can be easily wiped clean
• Designed and manufactured in the UK

Typical Applications
• Offices
• Warehouses
• Schools
• Public Buildings

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Electrical Safety Poster Laminated (590 x 420mm)
  • Overall Height
    420mm
  • Material
    Laminated Paper
  • Type
    Poster
  • Overall Width
    590mm
  • Braille
    No
  • Description
    Electrical Safety

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome