Fire Safety Poster Laminated (590X 420mm)

Order Code: ZT1201301S

£21.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.390%
5 - 9£20.534%
10 +£19.688%


Description

Laminated for protection, this 'Fire Safety' poster is a cost-effective way of helping to promote a safety-conscious and aware workplace or premises. Aiming to encourage employees to practice safety precautions and to enhance the health and safety knowledge of personnel, the poster helps reinforce key takeaway points on fire safety. The product conforms to the relevant standards to ensure compliance and consistency with regards to safety graphics and symbols.

Features and Benefits
• Laminated finish protects the product from general wear and tear as well as marking
• Helps you fulfil your legal obligation as an employer to give employees necessary health and safety information in the workplace
• Acts to reinforce key health and safety ideas across the premises
• Informs visitors to the site of any specific safety measure they may need to take or be aware of

Typical Applications
• Industrial
• Institutional
• Offices
• Schools
• Public buildings
• Warehouses

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Fire Safety Poster Laminated (590X 420mm)
  • Material
    Laminated Paper
  • Overall Height
    420mm
  • Type
    Poster
  • Overall Width
    590mm
  • Description
    Fire Safety
  • Braille
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome