GHS Globally Harmonised System Safety Poster - Rigid PVC (400 X 600mm)

Order Code: ZT1380890S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

GHS Globally Harmonised System wall guide to enable a high level of safety consciousness in the workplace. This will encourage employees and visitors to practice safety precautions in the workplace - for safety of themselves and their coworkers.

Features and Benefits
• Designed and manufactured in the UK
• Drill and screw in position or use double sided tape / mastic to easily mount onto suitable surface

Standards
• BS EN ISO 7010

Notes
• As an employer, you have a legal obligation to provide your employees with information and training on matters relating to their health and safety at work

See full description
Specifications for GHS Globally Harmonised System Safety Poster - Rigid PVC (400 X 600mm)
  • Fixing Method
    Wall Fix
  • Braille
    No
  • Legend/Symbol Colour
    Red
  • Standards Met
    BS EN ISO 7010
  • Material
    Rigid PVC
  • Overall Width
    400mm
  • Description
    Safety Poster: GHS Globally Harmonised System
  • Sign Type
    Site Safety
  • Primary Colour
    White
  • Overall Height
    600mm
  • Type
    Wall Guide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome