Health & Safety AT Work Guide Poster Laminated (590 x 420mm)

Order Code: ZT1201270S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.736%


Description

An easy yet effective way to provide visitors and personnel with key information, this laminated 'Health & Safety At Work Guide' poster is suited for use in a variety of environments. Useful for highlighting crucial health and safety information, the product can be placed around your premises in areas with a high footfall for optimum exposure. The sign meets all relevant regulations to ensure consistency and compliance and is a cost-effective way of ensuring all staff are aware of health and safety procedures.

Features and Benefits
• Laminated finish protects the product from general wear and tear
• Aids in fulfilling the legal obligation of the employer to inform their employees of relevant health and safety policies
• Can be affixed to various materials in high traffic areas for maximum reach across the premises
• Effectively informs visitors to the site as well as employees
• Reiterates key health and safety information to support knowledge

Typical Applications
• Schools
• Offices
• Industrial
• Institutional
• Warehouses
• Workshops

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Health & Safety AT Work Guide Poster Laminated (590 x 420mm)
  • Overall Width
    590mm
  • Overall Height
    420mm
  • Material
    Laminated Paper
  • Type
    Poster
  • Braille
    No
  • Description
    Health & Safety At Work

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome