Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Safety Banners and Posters
Health and Safety Law Rigid PVC Wall Guide - 415 x 595mm
By Sitesafe
Order Code:
ZT1186941X
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/safety/safety-banners-and-posters/health-and-safety-law-rigid-pvc-wall-guide-415-x-595mm/p/ZT1186941X
Add to quotation
Schedule an order and save 5%
View all Safety Banners and Posters
Description
Health & Safety Law Wallchart
Rigid PVC.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Health and Safety Law Rigid PVC Wall Guide - 415 x 595mm
Material
Rigid PVC
MFR Part No.
FWC30
Overall Height
595mm
Overall Width
415mm
Type
Wallchart
Design
HEALTH & SAFETY LAW
Description
Health & Safety Law
Braille
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome