How to Wash Your Hands Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201328S

£15.99 Inc VAT (20%)
£16.995.5% off
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 - 19£14.3910%
20 +£13.5915%


Description

Cost-effective and informative, this laminated health and safety 'How To Wash Your Hands' poster is an ideal way of informing personnel throughout a workplace of key health and safety information. Safety posters can help to create a sense of safety-consciousness in a workplace which in turn encourages employees to take precautions to prevent accidents and health and safety breaches. Designed and manufactured in the UK.

Features and Benefits
• Helps employers to fulfill their legal obligation to equip employees with the necessary health and safety training and information
• Laminated finish protects the product against wear and tear and provides an easy clean
• Simple way of informing visitors and personnel of key health and safety information
• Can be placed wherever you desire across your premises to be most effective and far-reaching

Typical Applications
• Offices
• Schools
• Warehouses
• Workshops
• Public Buildings

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for How to Wash Your Hands Safety Poster Laminated (590 x 420mm)
  • Type
    Poster
  • Overall Width
    590mm
  • Overall Height
    420mm
  • Material
    Laminated Paper
  • Description
    How To Wash Your Hands
  • Braille
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome